Beli air spray nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    65%
    Mulai

    Rp95.900

    TRUSCO Nozzle Air Duster Standard (Nosel Udara)
    Deskripsi:
    33
    atribut:
    • Nozzle Opening Diameter (mm): 2
    • Nozzle Attachment Port: G1/8
  2. ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    Mulai

    Rp3.899.900

    ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)
    atribut:
    • Voltage (V): 400
    • Insulation class: ICLF
    • IP Class: IP55
    • Speed (rpm): 1500
    • Number of Poles (High): 4
    • IM Class: IMB3 IM1001
    • Phase: 3
    • Two Speed Motor: No
    • Voltage Code: D
  3. Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp18.900

  4. C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Mulai

    Rp109.900

    C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)
    Deskripsi:
    - Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
  5. monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)
    Deskripsi:
    The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: air
    • Nozzle Diameter (Ø mm): 2
    • Body Material: brass
    • Nozzle Screw Diameter: G(PF)1/8
  6. KAKUDAI Hose Nozzle
    Mulai

    Rp239.900

    KAKUDAI Hose Nozzle
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  7. TRUSCO Nozzle Air Duster Increment (Nosel Udara)
    Mulai

    Rp579.900

    TRUSCO Nozzle Air Duster Increment (Nosel Udara)
    atribut:
    • Weight (g): 58
    • Nozzle Length (mm): 75
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): 15.0
  8. Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  9. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  10. SMC Nozzle
    Mulai

    Rp79.900

    SMC Nozzle
    Deskripsi:
    Nozzle with male thread, Pivoting nozzle with male thread
    atribut:
    • Connection size: R1/4
    • Maximum Operating Pressure (MPa): 1
  11. Hirt LINE Stainless Coolant Hose 1/4
    Mulai

    Rp129.900

    Hirt LINE Stainless Coolant Hose 1/4
    atribut:
    • Flow Rate (L/minute): 60
    • Nominal Size: 1/4
  12. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  13. ALC Blasting Gun
    Mulai

    Rp779.900

    ALC Blasting Gun
    Deskripsi:
    Siphon-feed blasting guns include a gun body, air jet, and blasting nozzle that connect to siphon-feed abrasive blasters.
    atribut:
    • UNSPSC: 23101517
    • Feed type: Siphon
  14. SURE SHOT Backpack and Pump Sprayer Accessories
    Mulai

    Rp469.900

    SURE SHOT Backpack and Pump Sprayer Accessories
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 31160000
  15. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  16. TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Mulai

    Rp469.900

    TONATA Variable/Spray Nozzle (Nozzle Selang Pemadam Kebakaran)
    Deskripsi:
    Mengganti kepala Nozzle dari jet ke model spray untuk mengatur besar kecilnya air
    atribut:
    • Type: Variable Nozzle / Spray Nozzle
  17. monotaro Air Duster Powerful Nozzle
    Mulai

    Rp59.900

    monotaro Air Duster Powerful Nozzle
    Deskripsi:
    By installing on an air gun it is possible to increase the air volume.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Diameter: G1/8
    • Maximum Working Pressure (MPa): 0.8
    • Nozzle Length (mm): 83.3
    • Nozzle Inside Diameter (phi mm): 15.8
  18. TRUSCO Nozzle Air-Blow Gun (Nosel Udara)
    Mulai

    Rp189.900

    TRUSCO Nozzle Air-Blow Gun (Nosel Udara)
    Deskripsi:
    Usage:Dropped rust, Paint peeling, Surface treatment of metal, glass, plastic etc.
    atribut:
    • Finishing Material: Brass / nickel plated
    • Weight (g): 18
    • Nozzle Length (mm): 30
    • Nozzle Connector Diameter: G1/8
    • Nozzle diameter (mm): Special
Daftar Harga air spray nozzle Terbaru October 2026
TRUSCO Nozzle Air Duster Standard (Nosel Udara)Rp95.900
ABB Electric Motor Foot Mounted 1500RPM 4 Pole B3 (Dinamo Motor Listrik)Rp3.899.900
Supreme Cables Power Cable NYM Series (Per Meter Continuous) (Kabel Listrik)Rp18.900
C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Rp109.900
monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Rp16.900
KAKUDAI Hose NozzleRp239.900
TRUSCO Nozzle Air Duster Increment (Nosel Udara)Rp579.900
Ikeuchi Flat Type Air Nozzle (Nosel Udara Pipih)Rp189.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp119.900
Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)